Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWR TB 2PIN 2P 15.00 PCB W/PEG

  • Mfr # 1986714-2

  • Zoro # G300946111


product price: $36.99
/ea
Sold in multiples of 2 for $73.98

Key Features

Voltage
600 VAC
Wire Range
20 to 1 AWG
Locating Posts
With
Circuit Application
Power & Signal
Housing Material
PA 66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986714-2
Zoro #
G300946111
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.197 in
Pin Length
.197 in
Screw Size
M5

Details

Voltage
600 VAC
Wire Range
20 to 1 AWG
Locating Posts
With
Circuit Application
Power & Signal
Housing Material
PA 66
Connector System
Wire-to-Board
Screwless Terminal Block
No
Mounting Angle
Straight
Number of Positions
2
Contact Current Rating (Max)
130 A
Side Stackable
Yes
Screw Material
Steel
Connector Mounting Type
Board Mount
Housing Color
Green
Connector & Contact Terminates To
Printed Circuit Board
Threaded Flange
Without
Number of Rows
2
Wire Entry Angle
Side
Screw Flange
Without
Connector Style
Header
Interlock
With
Screw Plating Material
Nickel
Operating Temperature Range
-40 to 110°C
Contact Mating Area Plating Material
Tin
Centerline (Pitch)
.591 in
Current Rating (Max)
130 A
Contact Base Material
Copper Alloy
Contact Mount
Through Hole
Header Type
Header Only
Block Type
Stacking w/interlock
Wire Protection
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.