PWR TB 2PIN 3P 15.00 PCB-FLANGE

  • Mfr # 1986715-3

  • Zoro # G800946147


product price:  $49.39
/ea
Sold in multiples of 160 for $7,902.40

Key Features

Voltage
600 VAC
Wire Range
20 to 1 AWG
Wire Entry Angle
Side
Block Type
Straight
Side Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1986715-3
Zoro #
G800946147
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.197 in
Pin Length
.197 in
Screw Size
M5

Details

Voltage
600 VAC
Wire Range
20 to 1 AWG
Wire Entry Angle
Side
Block Type
Straight
Side Stackable
Yes
Housing Material
PA 66
Current Rating (Max)
130 A
Threaded Flange
Without
Connector System
Wire-to-Board
Screwless Terminal Block
No
Circuit Application
Power & Signal
Contact Mount
Through Hole
Number of Positions
3
Contact Base Material
Brass
Centerline (Pitch)
.591 in
Screw Material
Steel
Contact Mating Area Plating Material
Tin
Wire Protection
With
Number of Rows
2
Operating Temperature Range
-40 to 110°C
Housing Color
Green
Connector Style
Header
Header Type
Header Only
Contact Current Rating (Max)
130 A
Screw Flange
With
Mounting Angle
Vertical
Screw Plating Material
Nickel
Connector & Contact Terminates To
Printed Circuit Board
Interlock
Without
Connector Mounting Type
Board Mount

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.