Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWR TB 2PIN 5P 15.00 PCB-FLANGE

  • Mfr # 1986715-5

  • Zoro # G800946246


product price: $77.65
/ea
Sold in multiples of 2 for $155.30
Free Shipping & Returns

Key Features

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Connector Style
Receptacle
Mounting Angle
Vertical
PCB Tail Length
5 mm [ .196 in ]
Voltage (VAC)
600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986715-5
Zoro #
G800946246
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
5 mm [ .196 in ]
Pin Length
5 mm [ .197 in ]
Screw Size
M5

Details

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Connector Style
Receptacle
Mounting Angle
Vertical
Voltage (VAC)
600
Contact Mating Area Plating Material
Tin
Screw Flange
With
Threaded Flange
Without
Applies To
Printed Circuit Board
Screw Plating Material
Nickel
Side Stackable
Yes
Interlock
Without
Block Type
Straight
Contact Base Material
Copper Alloy
Wire Entry Angle
Side
Current Rating (Max) (A)
130
Contact Mount
Through Hole
Screwless Terminal Block
No
Housing Material
Polyamide
Shrouded
No
Centerline
15 mm [ .591 in ]
Housing Color
Green
Number of Positions
5
Number of Rows
1
Screw Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.