Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWR TB 2PIN 6P 15.00 PCB W/PEG

  • Mfr # 1986714-6

  • Zoro # G400946004


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Voltage
600 VAC
Wire Range
20 to 1 AWG
Centerline (Pitch)
.591 in
Mounting Angle
Straight
Screwless Terminal Block
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986714-6
Zoro #
G400946004
UPC #
-
Country of Origin
Italy

Dimensions

Pin Length
.197 in
PCB Tail Length
.197 in
Screw Size
M5

Details

Voltage
600 VAC
Wire Range
20 to 1 AWG
Centerline (Pitch)
.591 in
Mounting Angle
Straight
Screwless Terminal Block
No
Number of Positions
6
Screw Flange
Without
Contact Mount
Through Hole
Wire Protection
With
Screw Plating Material
Nickel
Circuit Application
Power & Signal
Connector & Contact Terminates To
Printed Circuit Board
Connector System
Wire-to-Board
Header Type
Header Only
Number of Rows
2
Threaded Flange
Without
Operating Temperature Range
-40 to 110°C
Locating Posts
With
Interlock
With
Side Stackable
Yes
Current Rating (Max)
130 A
Housing Color
Green
Contact Current Rating (Max)
130 A
Screw Material
Steel
Contact Base Material
Copper Alloy
Contact Mating Area Plating Material
Tin
Connector Style
Header
Block Type
Stacking w/interlock
Housing Material
PA 66
Connector Mounting Type
Board Mount
Wire Entry Angle
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.