Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWR TB DBL PIN 2P 15.00 PCB

  • Mfr # 1986713-2

  • Zoro # G300946029


product price: $62.45
/ea
Sold in multiples of 2 for $124.90

Key Features

Voltage
600 VAC
Wire Range
20 to 1 AWG
Screw Plating Material
Nickel
Connector Mounting Type
Board Mount
Housing Material
PA 66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986713-2
Zoro #
G300946029
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.197 in
Screw Size
M5
Pin Length
.197 in

Details

Voltage
600 VAC
Wire Range
20 to 1 AWG
Screw Plating Material
Nickel
Connector Mounting Type
Board Mount
Housing Material
PA 66
Interlock
With
Screw Flange
Without
Wire Entry Angle
Side
Screwless Terminal Block
No
Housing Color
Green
Connector & Contact Terminates To
Printed Circuit Board
Connector System
Wire-to-Component
Operating Temperature Range
-40 to 230°F
Number of Rows
2
Current Rating (Max)
130 A
Contact Mount
Through Hole
Connector Style
Header
Side Stackable
Yes
Threaded Flange
Without
Wire Protection
With
Mounting Angle
Straight
Number of Positions
2
Contact Mating Area Plating Material
Tin
Centerline (Pitch)
.591 in
Screw Material
Steel
Circuit Application
Power & Signal
Block Type
Stacking w/interlock
Contact Base Material
Copper Alloy
Header Type
Header Only
Contact Current Rating (Max)
130 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.