Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PWR TB DBL PIN 3P  15.00 PCB 1986713-3

PWR TB DBL PIN 3P 15.00 PCB (Discontinued)

  • Mfr # 1986713-3
  • Zoro # G000945995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986713-3
Zoro #
G000945995
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M5
Pin Length
.197 in
PCB Tail Length
.197 in

Details

Housing Color
Green
Wire Range
20 to 1 AWG
Voltage
600 VAC
Screw Plating Material
Nickel
Screw Material
Steel
Connector System
Wire-to-Component
Contact Mating Area Plating Material
Tin
Connector Mounting Type
Board Mount
Operating Temperature Range
-40 to 110°C
Mounting Angle
Straight
Connector & Contact Terminates To
Printed Circuit Board
Circuit Application
Power & Signal
Threaded Flange
Without
Contact Current Rating (Max)
130 A
Housing Material
PA 66
Contact Base Material
Copper Alloy
Wire Protection
With
Screw Flange
Without
Wire Entry Angle
Side
Current Rating (Max)
130 A
Connector Style
Header
Centerline (Pitch)
.591 in
Contact Mount
Through Hole
Number of Positions
3
Block Type
Stacking w/interlock
Header Type
Header Only
Screwless Terminal Block
No
Interlock
With
Number of Rows
2
Side Stackable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.