Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity PWR TB DBL PIN 8P  15.00 PCB 1986713-8

PWR TB DBL PIN 8P 15.00 PCB (Discontinued)

  • Mfr # 1986713-8
  • Zoro # G800946000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986713-8
Zoro #
G800946000
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
5 mm [ .196 in ]
Pin Length
5 mm [ .197 in ]
Screw Size
M5

Details

Housing Color
Green
Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Screw Flange
Without
Contact Mount
Through Hole
Applies To
Printed Circuit Board
Number of Positions
8
Mounting Angle
Vertical
Shrouded
No
Current Rating (Max) (A)
130
Contact Base Material
Copper Alloy
Screw Plating Material
Nickel
Number of Rows
1
Screwless Terminal Block
No
Centerline
15 mm [ .591 in ]
Connector Style
Receptacle
Interlock
Without
Screw Material
Steel
Voltage (VAC)
600
Contact Mating Area Plating Material
Tin
Wire Entry Angle
Side
Housing Material
Polyamide
Side Stackable
Yes
Threaded Flange
Without
Block Type
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.