PWR TB DBL PIN 9P 15.00 PCB

  • Mfr # 1986713-9

  • Zoro # G300945961


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Screw Material
Steel
PCB Tail Length
5 mm [ .196 in ]
Screw Flange
Without
Contact Mating Area Plating Material
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986713-9
Zoro #
G300945961
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
5 mm [ .196 in ]
Pin Length
5 mm [ .197 in ]
Screw Size
M5

Details

Wire Range
.5 to 41 mm² [ 20 to 1 AWG ]
Screw Material
Steel
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Current Rating (Max) (A)
130
Applies To
Printed Circuit Board
Connector Style
Receptacle
Screw Plating Material
Nickel
Side Stackable
Yes
Housing Color
Green
Housing Material
Polyamide
Mounting Angle
Vertical
Threaded Flange
Without
Contact Base Material
Copper Alloy
Wire Entry Angle
Side
Number of Rows
1
Voltage (VAC)
600
Contact Mount
Through Hole
Shrouded
No
Screwless Terminal Block
No
Number of Positions
9
Centerline
15 mm [ .591 in ]
Interlock
Without
Block Type
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.