Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PWRBND SOC ASY 14-12 L.P.

  • Mfr # 213847-4

  • Zoro # G001064367


product price: $10.15
/ea
Sold in multiples of 100 for $1,015.00

Key Features

Min. Single Wire Size
14 AWG
Application
Power
Contact Plating Thickness
0.76 µm
Max. Single Wire Size
12 AWG
Contact Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213847-4
Zoro #
G001064367
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
14 AWG
Contact Plating Thickness
0.76 µm
Max. Single Wire Size
12 AWG

Details

Item
Contact
Application
Power
Contact Type
Socket
Connector Terminates To
Wire & Cable
Connection Material
Copper
Terminal Type
Crimp
Wire Type
Stranded
Terminal Finish
Gold Flash
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.