Zoro Homepage
This item is Discontinued.
Te Connectivity QMA BULKHEAD CABLE JACK  RG316 1408339-1

QMA BULKHEAD CABLE JACK RG316 (Discontinued)

  • Mfr # 1408339-1
  • Zoro # G201025564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1408339-1
Zoro #
G201025564
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1.022 in

Details

Style - Connector
Straight
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
RG 188, RG 174, RG 316
Type
Jack
Material
Brass
Item
Connector Assembly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.