Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QMA RIGHT ANGLE PLUG RD316

  • Mfr # 1408336-3

  • Zoro # G201025380


product price: $24.95
/ea
Sold in multiples of 3 for $74.85

Key Features

Style - Connector
Right Angle
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
RG 316
Material
Brass
Overall Length
0.677 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1408336-3
Zoro #
G201025380
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.677 in

Details

Style - Connector
Right Angle
Cable Clamping Method
Hex Crimp
Use With - Nonmetallic Building Cable
RG 316
Material
Brass
Item
Connector Assembly
Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.