Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QMA RT ANGLE CABLE PLUG. .141

  • Mfr # 1408347-1

  • Zoro # G200945160


product price: $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Style - Connector
Right Angle
Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
RG 402 Semi-Rigid
Type
Plug
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1408347-1
Zoro #
G200945160
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
0.736 in

Details

Style - Connector
Right Angle
Cable Clamping Method
Solder
Use With - Nonmetallic Building Cable
RG 402 Semi-Rigid
Item
Connector Assembly
Type
Plug
Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.