Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QMA STRAIGHT CABLE PLUG .141

  • Mfr # 1408346-1

  • Zoro # G000945193


product price: $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Impedance
50 Ω
RF Connector Coupling Mechanism
Screw
Connector Interface
QMA
Detent
Without
Cable Connector Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1408346-1
Zoro #
G000945193
UPC #
-
Country of Origin
Mexico

Dimensions

RF Connector Mated Outer Diameter (Approximate)
.3 in
Product Length
.807 in

Details

Impedance
50 Ω
RF Connector Coupling Mechanism
Screw
Connector Interface
QMA
Detent
Without
Cable Connector Orientation
Straight
Center Contact Plating Material
Gold
Operating Temperature Range
-40 -80 °C
Body Material
Brass
Number of Positions
1
Connector Mounting Type
Cable Mount
Connector System
Cable-to-Board
Dielectric Material
PTFE
Number of Coaxial Contacts
1
Body Plating Material
Gold
Connector Style
Plug
RF Contact Captivation Method
Mechanical
Operating Frequency
6 GHz
Center Contact Material
Brass
Cable Type
RG 402 Semi-Rigid
Connector & Contact Terminates To
Wire & Cable
Connector Product Type
Connector Assembly
Termination Method to Wire & Cable
Solder
Port Configuration
Single Port

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.