
Chassis, General Purpose Relay, 0.1 A, Screw
Mfr # 1616132-3
Zoro # G500973634
product price: $14,134.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Chassis
Electrical Connection
Screw
Coil Voltage
115V AC
Current Rating
0.1 A
Contact Form
SPST-NC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1616132-3
Zoro #
G500973634
UPC #
-
Country of Origin
United States
Details
Item
General Purpose Relay
Mounting Style
Chassis
Electrical Connection
Screw
Coil Voltage
115V AC
Current Rating
0.1 A
Contact Form
SPST-NC
Arc Cover
Without
Terminal Configuration
6-32 UNC-2A
Contactor Type
Sealed
Coil Termination
6-32 UNC-2A
Actuating System
AC
Contact Arrangement
SPST NC
Contact Current Rating
.1 A
Torque
7.5 in-lbs in-lbs
Pole Configuration
1
Mounting Plate
With
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.