Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QSFP+ Assy 2x1 Gskt 4LP-All Sn EONs

  • Mfr # 2085945-3

  • Zoro # G101064533


product price: $39.55
/ea
Sold in multiples of 2 for $79.10

Key Features

Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
For Use With
QSFP Cable Assembly; QSFP MSA Compatible Transceiver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2085945-3
Zoro #
G101064533
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.76 µm

Details

Item
Cage Assembly
Includes
Lightpipe
Max. Temp.
105°C
Application
Signal
Material
Nickel Silver
For Use With
QSFP Cable Assembly; QSFP MSA Compatible Transceiver
Features
Sealable
Number of Ports
2
Flammability Rating
UL 94 V-0
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
0.8 mm
Number of Contacts
76

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.