Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QUADRAX PIN ASY FR-FR

  • Mfr # 1445626-4

  • Zoro # G001066910


product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns

Key Features

Type
Straight
Length
1.194 in
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Connection Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1445626-4
Zoro #
G001066910
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.194 in

Details

Type
Straight
Item
Contact
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Connection Material
Copper
Contact Finish
Gold Flash

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.