Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-E1M4-V700=R10 6-1393765-0

R10-E1M4-V700=R10 (Discontinued)

  • Mfr # 6-1393765-0
  • Zoro # G600985421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393765-0
Zoro #
G600985421
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.189 in
Width Class (Mechanical)
16 to 20 mm
Product Length
.949 in
Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
25 to 30 mm
Product Width
.736 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-In, Solder
Coil Voltage
24 VDC
Contact Material
AgCdO
Contact Arrangement
4 Form C (CO)
Contact Current Class
5 to 10 A, 16 A
Coil Resistance
700 Ω
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Insulation Initial Dielectric Between Contacts & Coil
500 Vrms
Contact Limiting Breaking Current
5A
Coil Power Rating DC
900 mW
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Short-Time Current
5A
Actuating System
DC
Environmental Ambient Temperature (Max)
75°C
Coil Magnetic System
Monostable, DC
Contact Limiting Making Current
5A
Contact Special Features
Bifurcated/Twin Contacts
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Coil Power Rating Class
800 to 1000 mW
Environmental Ambient Temperature Class
70 to 85°C
Contact Switching Load (Min)
300mA @ 12V
Contact Limiting Continuous Current
5A
Contact Number of Poles
4
Insulation Initial Resistance
10000 MΩ
Contact Current Rating (Max)
5A
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Voltage Rating
120 VAC
Operating Temperature Range
-55 to 75°C
Environmental Category of Protection
RTI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.