Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-E1P2-V185=R10 6-1393765-8

R10-E1P2-V185=R10 (Discontinued)

  • Mfr # 6-1393765-8
  • Zoro # G700985444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393765-8
Zoro #
G700985444
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
16 to 20 mm
Product Width
.736 in
Product Length
.949 in
Product Height
1.189 in
Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
20 to 25 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-In, Solder
Coil Voltage
12 VDC
Contact Material
Ag
Contact Current Rating (Max)
3A
Contact Limiting Breaking Current
3A
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Environmental Ambient Temperature (Max)
75°C
Contact Limiting Making Current
3A
Contact Current Class
16 A, 2 to 5 A
Contact Number of Poles
2
Operating Temperature Range
-55 to 75°C
Contact Limiting Short-Time Current
3A
Coil Power Rating Class
800 to 1000 mW
Power Relay Type
Industrial Panel Plug-In
Contact Switching Load (Min)
0mA @ 0V
Contact Special Features
Bifurcated/Twin Contacts
Environmental Category of Protection
RTI
Coil Resistance
185 Ω
Contact Voltage Rating
120 VAC
Contact Plating Material
Gold
Coil Magnetic System
Monostable, DC
Contact Arrangement
2 Form C (CO)
Insulation Initial Resistance
10000 MΩ
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Limiting Continuous Current
3A
Actuating System
DC
Insulation Initial Dielectric Between Contacts & Coil
500 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Coil Power Rating DC
900 mW

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.