Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-E1W2-S200=R10 8-1393765-5

R10-E1W2-S200=R10 (Discontinued)

  • Mfr # 8-1393765-5
  • Zoro # G300984878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393765-5
Zoro #
G300984878
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
20 to 25 mm
Height Class (Mechanical)
30 to 40 mm
Product Width
.736 in
Width Class (Mechanical)
16 to 20 mm
Product Height
1.189 in
Product Length
.949 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Plug-In
Coil Voltage
6 VDC
Contact Material
AgCdO
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature Class
70 to 85°C
Actuating System
DC
Environmental Ambient Temperature (Max)
75°C
Contact Voltage Rating
120 VAC
Insulation Initial Dielectric Between Contacts & Coil
500 Vrms
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Current Rating (Max)
7.5 A
Coil Resistance
200 Ω
Insulation Initial Resistance
10000 MΩ
Contact Number of Poles
2
Operating Temperature Range
-55 to 75°C
Contact Special Features
Bifurcated/Twin Contacts
Coil Power Rating Class
150 to 200 mW
Coil Magnetic System
Monostable, DC
Coil Power Rating DC
180 mW
Contact Current Class
16 A, 5 to 10 A
Contact Arrangement
2 Form C (CO)
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.