Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-E1W2-S50=R10 8-1393765-6

R10-E1W2-S50=R10 (Discontinued)

  • Mfr # 8-1393765-6
  • Zoro # G600984837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393765-6
Zoro #
G600984837
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
.949 in
Length Class (Mechanical)
20 to 25 mm
Width Class (Mechanical)
16 to 20 mm
Height Class (Mechanical)
30 to 40 mm
Product Height
1.189 in
Product Width
.736 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Plug-In
Coil Voltage
3 VDC
Contact Material
AgCdO
Operating Temperature Range
-55 to 75°C
Coil Power Rating Class
150 to 200 mW
Contact Arrangement
2 Form C (CO)
Contact Number of Poles
2
Environmental Ambient Temperature (Max)
75°C
Coil Power Rating DC
180 mW
Actuating System
DC
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Environmental Category of Protection
RTI
Contact Switching Load (Min)
300mA @ 12V
Power Relay Type
Industrial Panel Plug-In
Contact Special Features
Bifurcated/Twin Contacts
Insulation Initial Resistance
10000 MΩ
Coil Magnetic System
Monostable, DC
Contact Voltage Rating
120 VAC
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Dielectric Between Contacts & Coil
500 Vrms
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Resistance
50 Ω
Contact Current Class
16 A, 5 to 10 A
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Current Rating (Max)
7.5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.