Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Socket, General Purpose Relay, 7.5 A, Plug-in, Solder 8-1393765-7

Socket, General Purpose Relay, 7.5 A, Plug-in, Solder (Discontinued)

  • Mfr # 8-1393765-7
  • Zoro # G000984840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8-1393765-7
Zoro #
G000984840
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
16 to 20 mm
Product Width
.736 in
Product Length
.949 in
Product Height
1.189 in
Length Class (Mechanical)
20 to 25 mm
Height Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
12V DC
Current Rating
7.5 A
Contact Material
AgCdO
Contact Voltage Rating
120 VAC
Insulation Initial Resistance
10000 MΩ
Contact Arrangement
2 Form C (CO)
Coil Power Rating Class
150 to 200 mW
Coil Power Rating DC
180 mW
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Insulation Initial Dielectric Between Contacts & Coil
500 Vrms
Environmental Category of Protection
RTI
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Environmental Ambient Temperature (Max)
75°C
Contact Number of Poles
2
Contact Current Class
16 A, 5 to 10 A
Operating Temperature Range
-55 to 75°C
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Coil Resistance
800 Ω
Environmental Ambient Temperature Class
70 to 85°C
Coil Magnetic System
Monostable, DC
Actuating System
DC
Contact Switching Load (Min)
300mA @ 12V
Contact Current Rating (Max)
7.5 A
Contact Special Features
Bifurcated/Twin Contacts

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.