Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-E1W2-V15.0K=R10 8-1393765-8

R10-E1W2-V15.0K=R10 (Discontinued)

  • Mfr # 8-1393765-8
  • Zoro # G000984932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393765-8
Zoro #
G000984932
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
20 to 25 mm
Width Class (Mechanical)
16 to 20 mm
Product Height
1.189 in
Product Length
.949 in
Height Class (Mechanical)
30 to 40 mm
Product Width
.736 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Plug-In
Coil Voltage
115 VDC
Contact Material
AgCdO
Environmental Ambient Temperature Class
70 to 85°C
Coil Power Rating Class
800 to 1000 mW
Insulation Initial Resistance
10000 MΩ
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Special Features
Bifurcated/Twin Contacts
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Coil Magnetic System
Monostable, DC
Contact Current Class
16 A, 5 to 10 A
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Current Rating (Max)
7.5 A
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Contacts & Coil
500 Vrms
Contact Number of Poles
2
Contact Switching Load (Min)
300mA @ 12V
Contact Voltage Rating
120 VAC
Environmental Ambient Temperature (Max)
75°C
Coil Resistance
15000 Ω
Operating Temperature Range
-55 to 75°C
Actuating System
DC
Coil Power Rating DC
900 mW

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.