Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-E1X2-S3.2K=R10 1393766-2

R10-E1X2-S3.2K=R10 (Discontinued)

  • Mfr # 1393766-2
  • Zoro # G300983130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393766-2
Zoro #
G300983130
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
25 to 30 mm
Width Class (Mechanical)
16 to 20 mm
Product Height
1.189 in
Product Width
.736 in
Height Class (Mechanical)
30 to 40 mm
Product Length
1.165 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-In, Solder
Coil Voltage
24 VDC
Contact Material
AgCdO
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Operating Temperature Range
-55 to 75°C
Power Relay Type
Industrial Panel Plug-In
Actuating System
DC
Contact Switching Load (Min)
300mA @ 12V
Environmental Ambient Temperature (Max)
75°C
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Current Rating (Max)
5A
Environmental Category of Protection
RTI
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Coil Magnetic System
Monostable, DC
Contact Number of Poles
2
Contact Current Class
5 to 10 A, 16 A
Insulation Initial Resistance
10000 MΩ
Coil Resistance
3200 Ω
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Coil Power Rating DC
180 mW
Coil Power Rating Class
150 to 200 mW
Contact Voltage Rating
120 VAC
Coil Special Features
Sensitive Version

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.