Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-E1X4-V185=R10 1-1393766-4

R10-E1X4-V185=R10 (Discontinued)

  • Mfr # 1-1393766-4
  • Zoro # G700973373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393766-4
Zoro #
G700973373
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
30 to 40 mm
Product Length
1.165 in
Product Height
1.189 in
Width Class (Mechanical)
16 to 20 mm
Product Width
.736 in
Length Class (Mechanical)
25 to 30 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Plug-In
Coil Voltage
12 VDC
Contact Material
AgCdO
Power Relay Type
Industrial Panel Plug-In
Coil Special Features
Sensitive Version
Contact Limiting Making Current
5A
Environmental Ambient Temperature (Max)
75°C
Operating Temperature Range
-55 to 75°C
Insulation Initial Resistance
10000 MΩ
Contact Number of Poles
4
Contact Current Rating (Max)
5A
Contact Limiting Breaking Current
5A
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Environmental Category of Protection
RTI
Coil Power Rating Class
800 to 1000 mW
Coil Power Rating DC
900 mW
Contact Limiting Continuous Current
5A
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Contact Voltage Rating
120 VAC
Contact Limiting Short-Time Current
5A
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Coil Resistance
185 Ω
Environmental Ambient Temperature Class
70 to 85°C
Actuating System
DC
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Switching Load (Min)
300mA @ 12V
Contact Current Class
5 to 10 A, 16 A
Contact Arrangement
4 Form C (CO)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.