Shop TE CONNECTIVITY

R10-E1Y2-JJ2.5K=R10

  • Mfr # 3-1393766-1

  • Zoro # G400983634


product price:  $72.79
/ea
Sold in multiples of 3 for $218.37

Key Features

Mounting Style
Socket
Electrical Connection
Plug In, Solder
Contact Material
Ag
Contact Current Class
2 to 5 A, 16 A
Coil Special Features
Sensitive Version
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3-1393766-1
Zoro #
G400983634
UPC #
-
Country of Origin
Mexico

Dimensions

Length Class (Mechanical)
25 to 30 mm
Product Height
1.189 in
Width Class (Mechanical)
16 to 20 mm
Height Class (Mechanical)
30 to 40 mm
Product Width
.736 in
Product Length
1.165 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug In, Solder
Contact Material
Ag
Contact Current Class
2 to 5 A, 16 A
Coil Special Features
Sensitive Version
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Resistance
10000 MΩ
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Environmental Ambient Temperature (Max)
75°C
Actuating System
DC
Contact Voltage Rating
120 VAC
Coil Power Rating Class
0 to 100 mW
Coil Power Rating DC
45 mW
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Magnetic System
Monostable, DC
Contact Current Rating (Max)
3A
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Operating Temperature Range
-55 to 75°C
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Coil Resistance
2500 Ω
Contact Switching Load (Min)
100mA @ 12V
Power Relay Type
Industrial Panel Plug-In
Contact Number of Poles
2
Contact Arrangement
2 Form C (CO)
Base Shape
Square
Current Rating
3 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.