Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 3 A, Plug-in, Solder

  • Mfr # 3-1393766-2

  • Zoro # G900983714


product price: $79.19
/ea
Sold in multiples of 2 for $158.38
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Current Rating
3 A
Contact Material
Ag
Product Width
.736 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393766-2
Zoro #
G900983714
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
.736 in
Product Length
1.165 in
Height Class (Mechanical)
30 to 40 mm
Product Height
1.189 in
Width Class (Mechanical)
16 to 20 mm
Length Class (Mechanical)
25 to 30 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Current Rating
3 A
Contact Material
Ag
Coil Power Rating DC
45 mW
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Voltage Rating
120 VAC
Contact Number of Poles
2
Coil Power Rating Class
0 to 100 mW
Contact Switching Load (Min)
100mA @ 12V
Coil Resistance
5000 Ω
Environmental Ambient Temperature (Max)
75°C
Operating Temperature Range
-55 to 75°C
Contact Arrangement
2 Form C (CO)
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Environmental Ambient Temperature Class
70 to 85°C
Power Relay Type
Industrial Panel Plug-In
Contact Current Class
16 A, 2 to 5 A
Insulation Initial Resistance
10000 MΩ
Coil Special Features
Sensitive Version
Coil Magnetic System
Monostable, DC
Actuating System
DC
Contact Current Rating (Max)
3A
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.