Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 3 A, Plug-in, Solder

  • Mfr # 3-1393766-6

  • Zoro # G600983632


product price: $69.65
/ea
Sold in multiples of 3 for $208.95

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
6V DC
Current Rating
3 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393766-6
Zoro #
G600983632
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
30 to 40 mm
Product Length
1.165 in
Length Class (Mechanical)
25 to 30 mm
Product Height
1.189 in
Product Width
.736 in
Width Class (Mechanical)
16 to 20 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
6V DC
Current Rating
3 A
Contact Material
Ag
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Actuating System
DC
Contact Number of Poles
2
Environmental Ambient Temperature Class
70 to 85°C
Contact Current Class
16 A, 2 to 5 A
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Power Rating DC
180 mW
Coil Resistance
200 Ω
Coil Power Rating Class
150 to 200 mW
Contact Arrangement
2 Form C (CO)
Coil Magnetic System
Monostable, DC
Coil Special Features
Sensitive Version
Operating Temperature Range
-55 to 75°C
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Switching Load (Min)
100mA @ 12V
Insulation Initial Resistance
10000 MΩ
Contact Voltage Rating
120 VAC
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Power Relay Type
Industrial Panel Plug-In
Environmental Category of Protection
RTI
Environmental Ambient Temperature (Max)
75°C
Contact Current Rating (Max)
3A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.