Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R10-E1Y4-J1.0K=R10

  • Mfr # 4-1393766-8

  • Zoro # G300985264


product price: $66.15
/ea
Sold in multiples of 3 for $198.45

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Contact Material
Ag
Environmental Ambient Temperature (Max)
75°C
Product Width
.736 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393766-8
Zoro #
G300985264
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
.736 in
Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
25 to 30 mm
Product Height
1.189 in
Product Length
1.165 in
Width Class (Mechanical)
16 to 20 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Contact Material
Ag
Environmental Ambient Temperature (Max)
75°C
Contact Switching Load (Min)
100mA @ 12V
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Contact Current Class
2 to 5 A, 16 A
Operating Temperature Range
-55 to 75°C
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Coil Special Features
Sensitive Version
Environmental Ambient Temperature Class
70 to 85°C
Coil Resistance
1000 Ω
Contact Number of Poles
4
Coil Power Rating Class
150 to 200 mW
Actuating System
DC
Contact Current Rating (Max)
3A
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Insulation Initial Resistance
10000 MΩ
Coil Power Rating DC
175 mW
Environmental Category of Protection
RTI
Contact Voltage Rating
120 VAC
Contact Arrangement
4 Form C (CO)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.