R10-E1Y4-J2.5K=R10

  • Mfr # 5-1393766-1

  • Zoro # G300985455


product price:  $93.25
/ea
Sold in multiples of 350 for $32,637.50
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Contact Material
Ag
Coil Special Features
Sensitive Version
Contact Switching Load (Min)
100mA @ 12V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-1393766-1
Zoro #
G300985455
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.189 in
Length Class (Mechanical)
25 to 30 mm
Width Class (Mechanical)
16 to 20 mm
Product Width
.736 in
Height Class (Mechanical)
30 to 40 mm
Product Length
1.165 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Contact Material
Ag
Coil Special Features
Sensitive Version
Contact Switching Load (Min)
100mA @ 12V
Contact Current Class
16 A, 2 to 5 A
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Current Rating (Max)
3A
Coil Power Rating Class
150 to 200 mW
Operating Temperature Range
-55 to 75°C
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Actuating System
DC
Coil Power Rating DC
175 mW
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature (Max)
75°C
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Coil Magnetic System
Monostable, DC
Contact Arrangement
4 Form C (CO)
Insulation Initial Resistance
10000 MΩ
Contact Voltage Rating
120 VAC
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Number of Poles
4
Environmental Ambient Temperature Class
70 to 85°C
Coil Resistance
2500 Ω
Environmental Category of Protection
RTI

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.