Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-E1Y4-V185=R10 5-1393766-3

R10-E1Y4-V185=R10 (Discontinued)

  • Mfr # 5-1393766-3
  • Zoro # G700985222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1393766-3
Zoro #
G700985222
UPC #
-
Country of Origin
United States

Dimensions

Product Width
.736 in
Width Class (Mechanical)
16 to 20 mm
Product Length
1.165 in
Height Class (Mechanical)
30 to 40 mm
Product Height
1.189 in
Length Class (Mechanical)
25 to 30 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Plug-In
Coil Voltage
12 VDC
Contact Material
Ag
Contact Voltage Rating
120 VAC
Operating Temperature Range
-55 to 75°C
Coil Magnetic System
Monostable, DC
Contact Switching Load (Min)
100mA @ 12V
Contact Limiting Continuous Current
3A
Environmental Category of Protection
RTI
Contact Current Rating (Max)
3A
Coil Power Rating Class
800 to 1000 mW
Contact Limiting Short-Time Current
3A
Contact Limiting Making Current
3A
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Environmental Ambient Temperature (Max)
75°C
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Resistance
10000 MΩ
Contact Arrangement
4 Form C (CO)
Environmental Ambient Temperature Class
70 to 85°C
Actuating System
DC
Contact Limiting Breaking Current
3A
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Coil Special Features
Sensitive Version
Coil Power Rating DC
900 mW
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Coil Resistance
185 Ω
Contact Number of Poles
4
Contact Current Class
2 to 5 A, 16 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.