Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-E1Z2-V2.5K=R10 7-1393766-3

R10-E1Z2-V2.5K=R10 (Discontinued)

  • Mfr # 7-1393766-3
  • Zoro # G600985292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393766-3
Zoro #
G600985292
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
30 to 40 mm
Length Class (Mechanical)
25 to 30 mm
Product Length
1.165 in
Width Class (Mechanical)
16 to 20 mm
Product Height
1.189 in
Product Width
.736 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Plug-In
Coil Voltage
48 VDC
Contact Material
Ag
Actuating System
DC
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Environmental Category of Protection
RTI
Contact Current Class
16 A, 0 to 2 A
Coil Special Features
Sensitive Version
Contact Number of Poles
2
Contact Current Rating (Max)
2A
Coil Power Rating Class
800 to 1000 mW
Coil Power Rating DC
900 mW
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Voltage Rating
120 VAC
Contact Special Features
Bifurcated/Twin Contacts
Coil Resistance
2500 Ω
Environmental Ambient Temperature (Max)
75°C
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Insulation Initial Resistance
10000 MΩ
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Environmental Ambient Temperature Class
70 to 85°C
Coil Magnetic System
Monostable, DC
Operating Temperature Range
-55 to 75°C
Contact Switching Load (Min)
1mA @ 12V
Contact Arrangement
2 Form C (CO)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.