Zoro Homepage

Socket, General Purpose Relay, 2 A, Plug-in, Solder

  • Mfr # 8-1393766-2

  • Zoro # G800984484


product price: $128.99
/ea
Sold in multiples of 2 for $257.98
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
115V AC
Current Rating
2 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393766-2
Zoro #
G800984484
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
.736 in
Width Class (Mechanical)
16 to 20 mm
Product Height
1.189 in
Product Length
1.165 in
Length Class (Mechanical)
25 to 30 mm
Height Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
115V AC
Current Rating
2 A
Contact Material
Ag
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Coil Magnetic System
Monostable, AC
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Actuating System
AC
Coil Special Features
Sensitive Version
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Operating Temperature Range
-55 to 75°C
Contact Arrangement
4 Form C (CO)
Contact Voltage Rating
120 VAC
Contact Number of Poles
4
Contact Switching Load (Min)
1mA @ 12V
Contact Special Features
Bifurcated/Twin Contacts
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Power Relay Type
Industrial Panel Plug-In
Coil Resistance
9000 Ω
Insulation Initial Resistance
10000 MΩ
Environmental Category of Protection
RTI
Contact Current Rating (Max)
2A
Environmental Ambient Temperature (Max)
75°C
Contact Current Class
0 to 2 A, 16 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.