Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, 2 A, Plug-in, Solder

  • Mfr # 7-1393766-8

  • Zoro # G800985337


product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
115V DC
Current Rating
2 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-1393766-8
Zoro #
G800985337
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
.736 in
Width Class (Mechanical)
16 to 20 mm
Length Class (Mechanical)
25 to 30 mm
Height Class (Mechanical)
30 to 40 mm
Product Length
1.165 in
Product Height
1.189 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
115V DC
Current Rating
2 A
Contact Material
Ag
Coil Magnetic System
Monostable, DC
Coil Resistance
15000 Ω
Contact Current Class
16 A, 0 to 2 A
Contact Switching Load (Min)
1mA @ 12V
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Coil Power Rating Class
800 to 1000 mW
Contact Current Rating (Max)
2A
Environmental Category of Protection
RTI
Environmental Ambient Temperature Class
70 to 85°C
Actuating System
DC
Environmental Ambient Temperature (Max)
75°C
Coil Special Features
Sensitive Version
Coil Power Rating DC
900 mW
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Voltage Rating
120 VAC
Contact Arrangement
4 Form C (CO)
Power Relay Type
Industrial Panel Plug-In
Contact Special Features
Bifurcated/Twin Contacts
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Number of Poles
4
Operating Temperature Range
-55 to 75°C
Insulation Initial Resistance
10000 MΩ

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.