Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-E1Z6-V1.5K=R10 8-1393766-5

R10-E1Z6-V1.5K=R10 (Discontinued)

  • Mfr # 8-1393766-5
  • Zoro # G800984507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-1393766-5
Zoro #
G800984507
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
.736 in
Height Class (Mechanical)
30 to 40 mm
Product Length
1.165 in
Width Class (Mechanical)
16 to 20 mm
Product Height
1.189 in
Length Class (Mechanical)
25 to 30 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Solder, Plug-In
Coil Voltage
48 VDC
Contact Material
Ag
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Arrangement
6 Form C (CO)
Coil Special Features
Sensitive Version
Contact Voltage Rating
120 VAC
Contact Number of Poles
6
Operating Temperature Range
-55 to 75°C
Actuating System
DC
Insulation Initial Resistance
10000 MΩ
Coil Power Rating DC
1600 mW
Coil Resistance
1500 Ω
Environmental Ambient Temperature (Max)
75°C
Contact Current Rating (Max)
2A
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Environmental Ambient Temperature Class
70 to 85°C
Contact Switching Load (Min)
1mA @ 12V
Power Relay Type
Industrial Panel Plug-In
Environmental Category of Protection
RTI
Contact Special Features
Bifurcated/Twin Contacts
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Current Class
0 to 2 A, 16 A
Coil Power Rating Class
1500 mW
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.