PCB, General Purpose Relay, 3 A, PCB

  • Mfr # 1393767-3

  • Zoro # G600983052


product price:  $50.75
/ea
Sold in multiples of 2 for $101.50

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
3 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1393767-3
Zoro #
G600983052
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
.736 in
Length Class (Mechanical)
20 to 25 mm
Product Height
1.189 in
Height Class (Mechanical)
30 to 40 mm
Width Class (Mechanical)
16 to 20 mm
Product Length
.949 in

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
3 A
Contact Material
Ag
Contact Limiting Short-Time Current
3A
Contact Plating Material
Gold
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Voltage Rating
120 VAC
Actuating System
DC
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Insulation Initial Resistance
10000 MΩ
Coil Resistance
185 Ω
Coil Magnetic System
Monostable, DC
Coil Power Rating DC
900 mW
Operating Temperature Range
-55 to 75°C
Contact Switching Load (Min)
0mA @ 0V
Environmental Ambient Temperature (Max)
75°C
Coil Special Features
Sensitive Version
Coil Power Rating Class
800 to 1000 mW
Contact Current Class
16 A, 2 to 5 A
Contact Current Rating (Max)
3A
Contact Limiting Continuous Current
3A
Power Relay Type
Industrial Panel Plug-In
Contact Arrangement
4 Form C (CO)
Contact Limiting Making Current
3A
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Special Features
Bifurcated/Twin Contacts
Environmental Ambient Temperature Class
70 to 85°C
Contact Limiting Breaking Current
3A
Contact Number of Poles
4
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.