Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-E2X2-V700=R10 1-1393767-5

R10-E2X2-V700=R10 (Discontinued)

  • Mfr # 1-1393767-5
  • Zoro # G700973250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393767-5
Zoro #
G700973250
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
30 to 40 mm
Product Length
.949 in
Product Height
1.189 in
Length Class (Mechanical)
20 to 25 mm
Product Width
.736 in
Width Class (Mechanical)
16 to 20 mm

Details

Item
General Purpose Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
24 VDC
Contact Material
AgCdO
Contact Limiting Breaking Current
5A
Contact Current Class
5 to 10 A, 16 A
Contact Limiting Continuous Current
5A
Coil Power Rating Class
800 to 1000 mW
Insulation Initial Resistance
10000 MΩ
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Environmental Ambient Temperature Class
70 to 85°C
Actuating System
DC
Contact Current Rating (Max)
5A
Contact Number of Poles
2
Contact Voltage Rating
120 VAC
Power Relay Type
Industrial Panel Plug-In
Contact Arrangement
2 Form C (CO)
Coil Magnetic System
Monostable, DC
Coil Special Features
Sensitive Version
Contact Switching Load (Min)
300mA @ 12V
Operating Temperature Range
-55 to 75°C
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Contact Limiting Making Current
5A
Coil Resistance
700 Ω
Contact Special Features
Single Contact
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Environmental Ambient Temperature (Max)
75°C
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Power Rating DC
900 mW
Contact Limiting Short-Time Current
5A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.