R10-E2Y1-V700=R10

  • Mfr # 2-1393767-0

  • Zoro # G900984261


product price:  $48.75
/ea
Sold in multiples of 4 for $195.00

Key Features

Contact Material
Ag
Environmental Ambient Temperature Class
70 to 85°C
Product Width
.736 in
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Environmental Ambient Temperature (Max)
75°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1393767-0
Zoro #
G900984261
UPC #
-
Country of Origin
Mexico

Dimensions

Product Width
.736 in
Width Class (Mechanical)
16 to 20 mm
Length Class (Mechanical)
20 to 25 mm
Product Height
1.189 in
Product Length
.949 in
Height Class (Mechanical)
30 to 40 mm

Details

Contact Material
Ag
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Environmental Ambient Temperature (Max)
75°C
Contact Number of Poles
1
Operating Temperature Range
-55 to 75°C
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Coil Power Rating DC
900 mW
Environmental Category of Protection
RTI
Contact Switching Load (Min)
100mA @ 12V
Actuating System
DC
Coil Special Features
Sensitive Version
Contact Limiting Breaking Current
3A
Contact Limiting Continuous Current
3A
Contact Limiting Short-Time Current
3A
Power Relay Type
Industrial Panel Plug-In
Coil Magnetic System
Monostable, DC
Coil Resistance
700 Ω
Contact Current Class
2 to 5 A, 16 A
Coil Power Rating Class
800 to 1000 mW
Contact Arrangement
1 Form C (CO)
Relay Mounting Type
Printed Circuit Board
Insulation Initial Resistance
10000 MΩ
Contact Voltage Rating
120 VAC
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Limiting Making Current
3A
Contact Special Features
Single Contact
Terminal Type
PCB-THT
Contact Current Rating (Max)
3A
Coil Voltage Rating
24 VDC

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.