Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity PCB, General Purpose Relay, 3 A, PCB 3-1393767-0

PCB, General Purpose Relay, 3 A, PCB (Discontinued)

  • Mfr # 3-1393767-0
  • Zoro # G000983928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393767-0
Zoro #
G000983928
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
.949 in
Product Width
.736 in
Length Class (Mechanical)
20 to 25 mm
Width Class (Mechanical)
16 to 20 mm
Height Class (Mechanical)
30 to 40 mm
Product Height
1.189 in

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
115V AC
Current Rating
3 A
Contact Material
Ag
Contact Switching Load (Min)
100mA @ 12V
Environmental Ambient Temperature (Max)
75°C
Power Relay Type
Industrial Panel Plug-In
Coil Special Features
Sensitive Version
Environmental Category of Protection
RTI
Contact Current Rating (Max)
3A
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Special Features
Single Contact
Contact Voltage Rating
120 VAC
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Current Class
2 to 5 A, 16 A
Actuating System
AC
Environmental Ambient Temperature Class
70 to 85°C
Coil Resistance
9000 Ω
Insulation Initial Resistance
10000 MΩ
Operating Temperature Range
-55 to 75°C
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Coil Magnetic System
Monostable, AC
Contact Number of Poles
2
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.