Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-E2Y2-V700=R10 2-1393767-9

R10-E2Y2-V700=R10 (Discontinued)

  • Mfr # 2-1393767-9
  • Zoro # G900984278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1393767-9
Zoro #
G900984278
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
30 to 40 mm
Width Class (Mechanical)
16 to 20 mm
Length Class (Mechanical)
20 to 25 mm
Product Height
1.189 in
Product Length
.949 in
Product Width
.736 in

Details

Contact Material
Ag
Contact Number of Poles
2
Terminal Type
PCB-THT
Coil Magnetic System
Monostable, DC
Contact Current Class
16 A, 2 to 5 A
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Contact Special Features
Single Contact
Environmental Ambient Temperature (Max)
75°C
Contact Voltage Rating
120 VAC
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Power Relay Type
Industrial Panel Plug-In
Coil Resistance
700 Ω
Coil Special Features
Sensitive Version
Coil Voltage Rating
24 VDC
Contact Current Rating (Max)
3A
Contact Switching Load (Min)
100mA @ 12V
Environmental Category of Protection
RTI
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Relay Mounting Type
Printed Circuit Board
Coil Power Rating Class
800 to 1000 mW
Actuating System
DC
Contact Arrangement
2 Form C (CO)
Operating Temperature Range
-55 to 75°C
Contact Limiting Breaking Current
3A
Coil Power Rating DC
900 mW
Insulation Initial Resistance
10000 MΩ
Environmental Ambient Temperature Class
70 to 85°C
Contact Limiting Short-Time Current
3A
Contact Limiting Continuous Current
3A
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Limiting Making Current
3A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.