PCB, General Purpose Relay, 3 A, PCB

  • Mfr # 3-1393767-7

  • Zoro # G500983985


product price:  $90.25
/ea
Sold in multiples of 2 for $180.50
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
115V AC
Current Rating
3 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1393767-7
Zoro #
G500983985
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
.949 in
Product Height
1.189 in
Product Width
.736 in
Length Class (Mechanical)
20 to 25 mm
Height Class (Mechanical)
30 to 40 mm
Width Class (Mechanical)
16 to 20 mm

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
115V AC
Current Rating
3 A
Contact Material
Ag
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Environmental Ambient Temperature (Max)
75°C
Coil Special Features
Sensitive Version
Contact Current Class
2 to 5 A, 16 A
Contact Switching Load (Min)
100mA @ 12V
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Operating Temperature Range
-55 to 75°C
Contact Voltage Rating
120 VAC
Actuating System
AC
Contact Special Features
Single Contact
Environmental Category of Protection
RTI
Coil Magnetic System
Monostable, AC
Contact Current Rating (Max)
3A
Contact Number of Poles
4
Insulation Initial Resistance
10000 MΩ
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Resistance
9000 Ω
Contact Arrangement
4 Form C (CO)
Power Relay Type
Industrial Panel Plug-In

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.