Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 3 A, PCB

  • Mfr # 3-1393767-3

  • Zoro # G200983957


product price: $45.15
/ea
Sold in multiples of 4 for $180.60

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
3 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393767-3
Zoro #
G200983957
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
.949 in
Product Height
1.189 in
Product Width
.736 in
Width Class (Mechanical)
16 to 20 mm
Length Class (Mechanical)
20 to 25 mm
Height Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
24V DC
Current Rating
3 A
Contact Material
Ag
Environmental Ambient Temperature (Max)
75°C
Contact Current Rating (Max)
3A
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Current Class
2 to 5 A, 16 A
Actuating System
DC
Contact Arrangement
4 Form C (CO)
Coil Magnetic System
Monostable, DC
Contact Number of Poles
4
Coil Power Rating DC
350 mW
Coil Power Rating Class
300 to 400 mW
Coil Special Features
Sensitive Version
Coil Resistance
1800 Ω
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Contact Switching Load (Min)
100mA @ 12V
Operating Temperature Range
-55 to 75°C
Insulation Initial Resistance
10000 MΩ
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Voltage Rating
120 VAC
Environmental Ambient Temperature Class
70 to 85°C
Contact Special Features
Single Contact
Environmental Category of Protection
RTI

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.