Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 3 A, PCB

  • Mfr # 3-1393767-5

  • Zoro # G400984020


product price: $79.49
/ea
Sold in multiples of 2 for $158.98
Free Shipping & Returns

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
3 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1393767-5
Zoro #
G400984020
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
16 to 20 mm
Product Height
1.189 in
Product Width
.736 in
Height Class (Mechanical)
30 to 40 mm
Product Length
.949 in
Length Class (Mechanical)
20 to 25 mm

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
12V DC
Current Rating
3 A
Contact Material
Ag
Coil Power Rating Class
800 to 1000 mW
Contact Special Features
Single Contact
Insulation Initial Resistance
10000 MΩ
Coil Magnetic System
Monostable, DC
Environmental Ambient Temperature (Max)
75°C
Coil Power Rating DC
900 mW
Contact Arrangement
4 Form C (CO)
Contact Switching Load (Min)
100mA @ 12V
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Power Relay Type
Industrial Panel Plug-In
Contact Limiting Continuous Current
3A
Contact Number of Poles
4
Contact Limiting Short-Time Current
3A
Actuating System
DC
Contact Limiting Making Current
3A
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Resistance
185 Ω
Contact Current Class
16 A, 2 to 5 A
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Operating Temperature Range
-55 to 75°C
Environmental Category of Protection
RTI
Coil Special Features
Sensitive Version
Contact Voltage Rating
120 VAC
Environmental Ambient Temperature Class
70 to 85°C
Contact Current Rating (Max)
3A
Contact Limiting Breaking Current
3A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.