Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCB, General Purpose Relay, 2 A, PCB

  • Mfr # 4-1393767-4

  • Zoro # G600985490


product price: $59.35
/ea
Sold in multiples of 3 for $178.05

Key Features

Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
115V DC
Current Rating
2 A
Contact Material
Ag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1393767-4
Zoro #
G600985490
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
30 to 40 mm
Product Height
1.189 in
Width Class (Mechanical)
16 to 20 mm
Product Length
.949 in
Product Width
.736 in
Length Class (Mechanical)
20 to 25 mm

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Coil Voltage
115V DC
Current Rating
2 A
Contact Material
Ag
Contact Voltage Rating
120 VAC
Operating Temperature Range
-55 to 75°C
Contact Arrangement
4 Form C (CO)
Coil Resistance
15000 Ω
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating DC
900 mW
Contact Number of Poles
4
Coil Power Rating Class
800 to 1000 mW
Actuating System
DC
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Environmental Category of Protection
RTI
Contact Switching Load (Min)
1mA @ 12V
Environmental Ambient Temperature (Max)
75°C
Coil Special Features
Sensitive Version
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Magnetic System
Monostable, DC
Insulation Initial Resistance
10000 MΩ
Contact Current Class
16 A, 0 to 2 A
Contact Current Rating (Max)
2A
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Contact Special Features
Bifurcated/Twin Contacts
Environmental Ambient Temperature Class
70 to 85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.