Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Mounting Plate, Socket, General Purpose Relay, 5 A, Plug-in, Solder

  • Mfr # 1393768-8

  • Zoro # G000983195


product price: $60.79
/ea
Sold in multiples of 350 for $21,276.50

Key Features

Mounting Style
Side Mounting Plate, Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
24V DC
Current Rating
5 A
Contact Material
AgCdO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393768-8
Zoro #
G000983195
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
16 to 20 mm
Height Class (Mechanical)
30 to 40 mm
Product Length
.949 in
Product Height
1.189 in
Product Width
.736 in
Length Class (Mechanical)
20 to 25 mm

Details

Item
General Purpose Relay
Mounting Style
Side Mounting Plate, Socket
Electrical Connection
Plug-in, Solder
Coil Voltage
24V DC
Current Rating
5 A
Contact Material
AgCdO
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Limiting Continuous Current
5A
Insulation Initial Resistance
10000 MΩ
Coil Special Features
Sensitive Version
Operating Temperature Range
-55 to 75°C
Contact Limiting Making Current
5A
Power Relay Type
Industrial Panel Plug-In
Coil Power Rating DC
900 mW
Contact Number of Poles
2
Contact Voltage Rating
120 VAC
Actuating System
DC
Environmental Ambient Temperature (Max)
75°C
Environmental Category of Protection
RTI
Contact Limiting Short-Time Current
5A
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Coil Magnetic System
Monostable, DC
Contact Current Class
16 A, 5 to 10 A
Contact Arrangement
2 Form C (CO)
Environmental Ambient Temperature Class
70 to 85°C
Contact Switching Load (Min)
300mA @ 12V
Coil Power Rating Class
800 to 1000 mW
Contact Current Rating (Max)
5A
Contact Limiting Breaking Current
5A
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Resistance
700 Ω

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.