Zoro Homepage
This item is Discontinued.
Te Connectivity R10-R2P2-V700=R10 9-1393768-3

R10-R2P2-V700=R10 (Discontinued)

  • Mfr # 9-1393768-3
  • Zoro # G600985216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1393768-3
Zoro #
G600985216
UPC #
-
Country of Origin
Mexico

Dimensions

Height Class (Mechanical)
30 to 40 mm
Width Class (Mechanical)
16 to 20 mm
Product Height
1.189 in
Length Class (Mechanical)
20 to 25 mm
Product Length
.949 in
Product Width
.736 in

Details

Item
General Purpose Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
24 VDC
Contact Material
Ag
Contact Voltage Rating
120 VAC
Actuating System
DC
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Contact Current Rating (Max)
3A
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Insulation Initial Resistance
10000 MΩ
Coil Power Rating Class
800 to 1000 mW
Coil Special Features
Sensitive Version
Contact Special Features
Bifurcated/Twin Contacts
Contact Limiting Continuous Current
3A
Environmental Category of Protection
RTIII
Environmental Ambient Temperature Class
70 to 85°C
Contact Limiting Short-Time Current
3A
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Limiting Making Current
3A
Contact Current Class
16 A, 2 to 5 A
Contact Limiting Breaking Current
3A
Contact Switching Load (Min)
0mA @ 0V
Environmental Ambient Temperature (Max)
75°C
Operating Temperature Range
-55 to 75°C
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Coil Resistance
700 Ω
Coil Power Rating DC
900 mW
Contact Number of Poles
2
Power Relay Type
Industrial Panel Plug-In
Contact Plating Material
Gold

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.