This item is Discontinued.

Te Connectivity R10-R2X2-S3.2K=R10 1393769-1

R10-R2X2-S3.2K=R10 (Discontinued)

  • Mfr # 1393769-1
  • Zoro # G900983165
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1393769-1
Zoro #
G900983165
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
.949 in
Height Class (Mechanical)
30 to 40 mm
Product Width
.736 in
Width Class (Mechanical)
16 to 20 mm
Length Class (Mechanical)
20 to 25 mm
Product Height
1.189 in

Details

Item
General Purpose Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
24 VDC
Contact Material
AgCdO
Environmental Category of Protection
RTIII
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Coil Resistance
3200 Ω
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Coil Power Rating DC
180 mW
Environmental Ambient Temperature (Max)
75°C
Operating Temperature Range
-55 to 75°C
Coil Power Rating Class
150 to 200 mW
Actuating System
DC
Insulation Initial Resistance
10000 MΩ
Contact Voltage Rating
120 VAC
Contact Switching Load (Min)
300mA @ 12V
Coil Magnetic System
Monostable, DC
Coil Special Features
Sensitive Version
Power Relay Type
Industrial Panel Plug-In
Contact Number of Poles
2
Contact Current Class
5 to 10 A, 16 A
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Current Rating (Max)
5A

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.