This item is Discontinued.

Te Connectivity R10-R2X2-V700=R10 1393769-4

This item is Discontinued.

Te Connectivity

R10-R2X2-V700=R10 (Discontinued)

Mfr # 1393769-4
Zoro # G300983215
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1393769-4
Zoro #
G300983215
UPC #
-
Country of Origin
Mexico

Dimensions

Width Class (Mechanical)
16 to 20 mm
Product Height
1.189 in
Length Class (Mechanical)
20 to 25 mm
Product Width
.736 in
Height Class (Mechanical)
30 to 40 mm
Product Length
.949 in

Details

Item
General Purpose Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
24 VDC
Contact Material
AgCdO
Contact Number of Poles
2
Actuating System
DC
Contact Limiting Making Current
5A
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Current Class
5 to 10 A, 16 A
Contact Limiting Continuous Current
5A
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Environmental Ambient Temperature Class
70 to 85°C
Contact Arrangement
2 Form C (CO)
Coil Power Rating DC
900 mW
Contact Current Rating (Max)
5A
Contact Switching Load (Min)
300mA @ 12V
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Power Rating Class
800 to 1000 mW
Environmental Ambient Temperature (Max)
75°C
Coil Magnetic System
Monostable, DC
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Environmental Category of Protection
RTIII
Contact Limiting Breaking Current
5A
Operating Temperature Range
-55 to 75°C
Contact Voltage Rating
120 VAC
Contact Limiting Short-Time Current
5A
Coil Resistance
700 Ω
Coil Special Features
Sensitive Version
Insulation Initial Resistance
10000 MΩ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.