Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity R10-R2Y2-J2.5K=R10 1393769-5

R10-R2Y2-J2.5K=R10 (Discontinued)

  • Mfr # 1393769-5
  • Zoro # G200983254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1393769-5
Zoro #
G200983254
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.189 in
Width Class (Mechanical)
16 to 20 mm
Length Class (Mechanical)
20 to 25 mm
Product Length
.949 in
Product Width
.736 in
Height Class (Mechanical)
30 to 40 mm

Details

Item
General Purpose Relay
Mounting Style
PCB
Electrical Connection
PCB
Contact Material
Ag
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Operating Temperature Range
-55 to 75°C
Contact Number of Poles
2
Actuating System
DC
Contact Switching Load (Min)
100mA @ 12V
Environmental Ambient Temperature (Max)
75°C
Environmental Category of Protection
RTIII
Coil Power Rating Class
0 to 100 mW
Coil Special Features
Sensitive Version
Coil Magnetic System
Monostable, DC
Coil Resistance
2500 Ω
Contact Current Class
2 to 5 A, 16 A
Contact Voltage Rating
120 VAC
Power Relay Type
Industrial Panel Plug-In
Insulation Initial Resistance
10000 MΩ
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Power Rating DC
85 mW
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Contact Current Rating (Max)
3A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.