Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R10S-E1P2-J1.0K=R10

  • Mfr # 6-1393769-9

  • Zoro # G400985324


product price: $90.69
/ea
Sold in multiples of 350 for $31,741.50
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Contact Material
Ag
Contact Special Features
Bifurcated/Twin Contacts
Product Length
.949 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-1393769-9
Zoro #
G400985324
UPC #
-
Country of Origin
Mexico

Dimensions

Product Length
.949 in
Length Class (Mechanical)
20 to 25 mm
Width Class (Mechanical)
16 to 20 mm
Product Height
1.189 in
Height Class (Mechanical)
30 to 40 mm
Product Width
.736 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug-in, Solder
Contact Material
Ag
Contact Special Features
Bifurcated/Twin Contacts
Coil Power Rating DC
20 mW
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Operating Temperature Range
-55 to 75°C
Environmental Category of Protection
RTI
Coil Special Features
Sensitive Version
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Coil Power Rating Class
0 to 100 mW
Contact Arrangement
2 Form C (CO)
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Contact Current Class
2 to 5 A, 16 A
Coil Magnetic System
Monostable, DC
Contact Current Rating (Max)
3A
Contact Number of Poles
2
Power Relay Type
Industrial Panel Plug-In
Environmental Ambient Temperature Class
70 to 85°C
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Environmental Ambient Temperature (Max)
75°C
Coil Resistance
1000 Ω
Contact Switching Load (Min)
0mA @ 0V
Contact Voltage Rating
120 VAC
Contact Plating Material
Gold
Actuating System
DC
Insulation Initial Resistance
10000 MΩ

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.