Shop TE CONNECTIVITY

R10S-E1Y1-J1.0K=R10

  • Mfr # 7-1393769-0

  • Zoro # G300985226


product price:  $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns

Key Features

Mounting Style
Socket
Electrical Connection
Plug In, Solder
Contact Material
Ag
Operating Temperature Range
-55 to 75°C
Contact Switching Load (Min)
100mA @ 12V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7-1393769-0
Zoro #
G300985226
UPC #
-
Country of Origin
Mexico

Dimensions

Product Height
1.189 in
Height Class (Mechanical)
30 to 40 mm
Product Length
.949 in
Product Width
.736 in
Width Class (Mechanical)
16 to 20 mm
Length Class (Mechanical)
20 to 25 mm

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Plug In, Solder
Contact Material
Ag
Operating Temperature Range
-55 to 75°C
Contact Switching Load (Min)
100mA @ 12V
Coil Resistance
1000 Ω
Environmental Category of Protection
RTI
Power Relay Type
Industrial Panel Plug-In
Contact Current Rating (Max)
3A
Contact Number of Poles
1
Contact Current Class
16 A, 2 to 5 A
Contact Voltage Rating
120 VAC
Actuating System
DC
Coil Power Rating DC
10 mW
Coil Special Features
Sensitive Version
Insulation Initial Dielectric Between Contacts & Coil
1000 Vrms
Insulation Initial Dielectric Between Open Contacts
500 Vrms
Environmental Ambient Temperature Class
70 to 85°C
Contact Arrangement
1 Form C (CO)
Insulation Initial Dielectric Between Coil & Contact Class
500 to 1000 V
Environmental Ambient Temperature (Max)
75°C
Insulation Initial Dielectric Between Adjacent Contacts
1000 Vrms
Insulation Initial Resistance
10000 MΩ
Coil Magnetic System
Monostable, DC
Coil Power Rating Class
0 to 100 mW
Current Rating
3A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.